Motion
08651358

Made in USA
08651358

3/4" Inscribed Circle, Round Shim for Indexables Carbide, 3/16" Thick, IRSN Shim Style, Negative Rake
MI ITEM #11681203
MFR #08651358
List Price$15.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
08651358

3/4" Inscribed Circle, Round Shim for Indexables Carbide, 3/16" Thick, IRSN Shim Style, Negative Rake
MI ITEM #11681203
MFR #08651358

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$15.90/each for your price

Overview

Mfr description
08651358 08651358 IRSN-63 NEG.SHIM RD35R
  • Solid carbide is extremely heat resistant and used for high speed applications.
  • It is commonly used on cast iron, nonferrous materials, plastics and other tough-to-machine materials.

Specifications

  • Insert Inscribed Circle
    3/4 in
  • Material
    Carbide
  • Rake
    Negative
  • Shape
    Round
  • Shim Style
    IRSN
  • Thickness
    3/16 in
  • Type
    Shim

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought