Motion
08651457

Made in USA
08651457

5/8" Inscribed Circle, Diamond (Shape) Shim for Indexables Carbide, 3/16" Thick, ICSN Shim Style, Negative Rake
MI ITEM #11681209
MFR #08651457
List Price$12.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
08651457

5/8" Inscribed Circle, Diamond (Shape) Shim for Indexables Carbide, 3/16" Thick, ICSN Shim Style, Negative Rake
MI ITEM #11681209
MFR #08651457

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$12.70/each for your price

Overview

Mfr description
08651457 08651457 ICSN-533 NEG SHM.DIA80
  • Solid carbide is extremely heat resistant and used for high speed applications.
  • It is commonly used on cast iron, nonferrous materials, plastics and other tough-to-machine materials.

Specifications

  • Insert Inscribed Circle
    5/8 in
  • Material
    Carbide
  • Rake
    Negative
  • Shape
    Diamond
  • Shim Style
    ICSN
  • Thickness
    3/16 in
  • Type
    Shim

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text