Motion
08651481

Made in USA
08651481

NL-33, 3/8" Inscribed Circle, 5/64" Hex Socket, #10-32 Thread, Negative Lock Pin for Indexable Turning Tools 0.34" OAL
MI ITEM #11681211
MFR #08651481
List Price$5.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
08651481

NL-33, 3/8" Inscribed Circle, 5/64" Hex Socket, #10-32 Thread, Negative Lock Pin for Indexable Turning Tools 0.34" OAL
MI ITEM #11681211
MFR #08651481

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.48/each for your price

Overview

Mfr description
08651481 08651481 NL-33 LOC PINS NEG.RAK

Specifications

  • Thread Size
    #10-32 in
  • Type
    Negative Lock Pin
  • Socket Hex Size
    5/64 in
  • Overall Length
    0.3400 in
  • Industry Standard Number
    NL-33
  • Insert Inscribed Circle
    3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought