Motion
08651507

Made in USA
08651507

NL-34L, 3/8" Inscribed Circle, 5/64" Hex Socket, #10-32 Thread, Negative Lock Pin for Indexable Turning Tools 0.51" OAL
Mi Item #11681213
MFR #08651507
Price$5.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
08651507

NL-34L, 3/8" Inscribed Circle, 5/64" Hex Socket, #10-32 Thread, Negative Lock Pin for Indexable Turning Tools 0.51" OAL
Mi Item #11681213
MFR #08651507

Mfr description
08651507 08651507 NL-34L LOC PIN NEG RAK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.48/each

Specifications

Dimensions

  • Insert Inscribed Circle
    3/8 in
  • Overall Length
    0.5100 in
  • Socket Hex Size
    5/64 in
  • Thread Size
    #10-32 in

Details

  • Industry Standard Number
    NL-34L
  • Type
    Negative Lock Pin
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)