Motion
08651515

Made in USA
08651515

NL-46, 1/2" Inscribed Circle, 3/32" Hex Socket, 1/4-32 Thread, Negative Lock Pin for Indexable Turning Tools 0.67" OAL
Mi Item #11681214
MFR #08651515
Price$5.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
08651515

NL-46, 1/2" Inscribed Circle, 3/32" Hex Socket, 1/4-32 Thread, Negative Lock Pin for Indexable Turning Tools 0.67" OAL
Mi Item #11681214
MFR #08651515

Mfr description
08651515 08651515 NL-46 LOC PINS NEG RAK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.48/each

Specifications

Dimensions

  • Insert Inscribed Circle
    1/2 in
  • Overall Length
    0.6700 in
  • Socket Hex Size
    3/32 in
  • Thread Size
    1/4-32 in

Details

  • Industry Standard Number
    NL-46
  • Type
    Negative Lock Pin
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)