Motion
08651523

Made in USA
08651523

NL-58, 5/8" Inscribed Circle, 1/8" Hex Socket, 5/16-24 Thread, Negative Lock Pin for Indexable Turning Tools 0.86" OAL
Mi Item #11681215
MFR #08651523
Price$5.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
08651523

NL-58, 5/8" Inscribed Circle, 1/8" Hex Socket, 5/16-24 Thread, Negative Lock Pin for Indexable Turning Tools 0.86" OAL
Mi Item #11681215
MFR #08651523

Mfr description
08651523 08651523 NL-58 LOC PINS NEG RAK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.48/each

Specifications

Dimensions

  • Insert Inscribed Circle
    5/8 in
  • Overall Length
    0.8600 in
  • Socket Hex Size
    1/8 in
  • Thread Size
    5/16-24 in

Details

  • Industry Standard Number
    NL-58
  • Type
    Negative Lock Pin
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)