Motion
08651531

Made in USA
08651531

NL-68, 3/4" Inscribed Circle, 9/64" Hex Socket, 3/8-24 Thread, Negative Lock Pin for Indexable Turning Tools 0.86" OAL
MI ITEM #11681216
MFR #08651531
List Price$6.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
08651531

NL-68, 3/4" Inscribed Circle, 9/64" Hex Socket, 3/8-24 Thread, Negative Lock Pin for Indexable Turning Tools 0.86" OAL
MI ITEM #11681216
MFR #08651531

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$6.58/each for your price

Overview

Mfr description
08651531 08651531 NL-68 LOC PINS NEG RAK

Specifications

  • Thread Size
    3/8-24 in
  • Type
    Negative Lock Pin
  • Socket Hex Size
    9/64 in
  • Overall Length
    0.8600 in
  • Industry Standard Number
    NL-68
  • Insert Inscribed Circle
    3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought