Motion
08651572

Made in USA
08651572

Hex Socket for Indexables #10-32 Thread, Industry Std S-34, For Use with Shims
MI ITEM #11681217
MFR #08651572
List Price$4.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
08651572

Hex Socket for Indexables #10-32 Thread, Industry Std S-34, For Use with Shims
MI ITEM #11681217
MFR #08651572

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.70/each for your price

Overview

Mfr description
08651572 08651572 S-34 SHIM SCREWS COMPO

Specifications

  • Drive Type
    Hex Socket
  • Hardware Comp
    Shim
  • Head Size
    0.2400 in²
  • Industry Standard Number
    S-34
  • Screw Length
    0.3100 in
  • Socket Hex Size
    5/64 in
  • Thread Size
    #10-32 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought