Motion
08651580

Made in USA
08651580

Hex Socket for Indexables 1/4-28 Thread, Industry Std S-46, For Use with Shims
MI ITEM #11681218
MFR #08651580
List Price$5.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
08651580

Hex Socket for Indexables 1/4-28 Thread, Industry Std S-46, For Use with Shims
MI ITEM #11681218
MFR #08651580

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.28/each for your price

Overview

Mfr description
08651580 08651580 S-46 SHIM SCREWS COMPO

Specifications

  • Drive Type
    Hex Socket
  • Hardware Comp
    Shim
  • Head Size
    0.3000 in²
  • Industry Standard Number
    S-46
  • Screw Length
    0.5000 in
  • Socket Hex Size
    3/32 in
  • Thread Size
    1/4-28 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought