Motion
08651606

Made in USA
08651606

Hex Socket for Indexables 3/8-24 Thread, Industry Std S-68, For Use with Shims
MI ITEM #11681220
MFR #08651606
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
08651606

Hex Socket for Indexables 3/8-24 Thread, Industry Std S-68, For Use with Shims
MI ITEM #11681220
MFR #08651606

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
08651606 08651606 S-68 SHIM SCREWS COMPO

Specifications

  • Drive Type
    Hex Socket
  • Hardware Comp
    Shim
  • Head Size
    0.4600 in²
  • Industry Standard Number
    S-68
  • Screw Length
    0.6200 in
  • Socket Hex Size
    9/64 in
  • Thread Size
    3/8-24 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought