Motion
08651663

Made in USA
08651663

Series Finger Clamp, CL Clamp for Indexables; Neutral Cut, 0.38" High, Compatible with XNS-48 Clamp Screws
MI ITEM #11681221
MFR #08651663
List Price$10.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
08651663

Series Finger Clamp, CL Clamp for Indexables; Neutral Cut, 0.38" High, Compatible with XNS-48 Clamp Screws
MI ITEM #11681221
MFR #08651663

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$10.40/each for your price

Overview

Mfr description
08651663 08651663 CL-20 CLAMP COMPONENTS

Specifications

  • Clamp Type
    CL
  • Hardware Comp
    MCFNL/R 12-4B, MCFNL/R 16-4D, MCFNL/R 20-4D, MCFNL/R 85-4D, MCGNL/R 12-4B, MCGNL/R 16-4D, MCGNL/R 20-4D, MCGNL/R 85-4D
  • Series
    Finger Clamp
  • Thread Size
    1/4-28
  • Clamp Height
    0.3800 in
  • Clamp Screw Compatibility
    XNS-48
  • Cutting Direction
    Neutral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought