Motion
08651747

Made in USA
08651747

Hex Socket Differential Screw for Indexables 5/16-24 Thread, Industry Std XNS-510, For Use with Clamps
MI ITEM #11681222
MFR #08651747
List Price$2.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
08651747

Hex Socket Differential Screw for Indexables 5/16-24 Thread, Industry Std XNS-510, For Use with Clamps
MI ITEM #11681222
MFR #08651747

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.38/each for your price

Overview

Mfr description
08651747 08651747 XNS-510 CLAMP SCREW CO

Specifications

  • Drive Type
    Hex Socket
  • Hardware Comp
    Clamp
  • Industry Standard Number
    XNS-510
  • Left Hand Thread Length
    0.5000 in
  • Right Hand Thread Length
    0.5000 in
  • Screw Length
    1.2500 in
  • Screw Type
    Differential Screw
  • Socket Hex Size
    5/32 in
  • Thread Size
    5/16-24 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought