Motion
08651762

Made in USA
08651762

Hex Socket Differential Screw for Indexables 1/4-28 Thread, Industry Std CS-33, For Use with Clamps
Mi Item #11681224
MFR #08651762
Price$2.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
08651762

Hex Socket Differential Screw for Indexables 1/4-28 Thread, Industry Std CS-33, For Use with Clamps
Mi Item #11681224
MFR #08651762

Mfr description
08651762 08651762 CS-33 CLAMP SCREWS COM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.38/each

Specifications

Dimensions

  • Left Hand Thread Length
    0.4500 in
  • Right Hand Thread Length
    0.4500 in
  • Screw Length
    1.1600 in
  • Socket Hex Size
    1/8 in
  • Thread Size
    1/4-28 in

Details

  • Drive Type
    Hex Socket
  • Hardware Comp
    Clamp
  • Industry Standard Number
    CS-33
  • Screw Type
    Differential Screw
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)