Motion
08651770

Made in USA
08651770

Hex Socket Differential Screw for Indexables #10-32 Thread, Industry Std CS-35, For Use with Clamps
MI ITEM #11681225
MFR #08651770
List Price$2.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
08651770

Hex Socket Differential Screw for Indexables #10-32 Thread, Industry Std CS-35, For Use with Clamps
MI ITEM #11681225
MFR #08651770

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.38/each for your price

Overview

Mfr description
08651770 08651770 CS-35 CLAMP SCREWS COM

Specifications

  • Drive Type
    Hex Socket
  • Hardware Comp
    Clamp
  • Industry Standard Number
    CS-35
  • Left Hand Thread Length
    0.1900 in
  • Right Hand Thread Length
    0.1900 in
  • Screw Length
    0.5900 in
  • Screw Type
    Differential Screw
  • Socket Hex Size
    3/32 in
  • Thread Size
    #10-32 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought