Motion
08651887

Made in USA
08651887

08651887
MI ITEM #11681226
MFR #08651887
List Price$8.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
08651887

08651887
MI ITEM #11681226
MFR #08651887

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$8.68/each for your price

Overview

Mfr description
08651887 08651887 T33AC CHIP BREAKRS TRI

Specifications

  • Chipbreaker Style
    T
  • Cutting Direction
    Left Hand, Right Hand
  • Effective Width
    0.0470 in
  • Material
    Carbide
  • Shape
    Triangle
  • Insert Inscribed Circle
    0.3750 in
  • Thickness
    0.0940 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought