Motion
08651952

Made in USA
08651952

08651952
MI ITEM #11681228
MFR #08651952
List Price$12.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
08651952

08651952
MI ITEM #11681228
MFR #08651952

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$12.50/each for your price

Overview

Mfr description
08651952 08651952 S63AD CHIP BREAKERS SQ

Specifications

  • Chipbreaker Style
    S
  • Cutting Direction
    Left Hand, Right Hand
  • Effective Width
    0.0710 in
  • Material
    Carbide
  • Shape
    Square
  • Insert Inscribed Circle
    0.7500 in
  • Thickness
    0.0940 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought