Motion
08659542

Made in USA
08659542

LH Cut, 5/8" Wide x 5/8" High x 3" Long Square Shank, Fixed Bump Knurlers: 1 Knurl Required, 5/8" Diam x 1/4" Wide Face, 1/4" Hole Diam, Series GK
MI ITEM #11681232
MFR #08659542
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
08659542

LH Cut, 5/8" Wide x 5/8" High x 3" Long Square Shank, Fixed Bump Knurlers: 1 Knurl Required, 5/8" Diam x 1/4" Wide Face, 1/4" Hole Diam, Series GK
MI ITEM #11681232
MFR #08659542

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
08659542 08659542 5/8 SHANK LH CNC SINGL

Specifications

  • Includes Knurl Wheels
    No
  • Knurl Diameter
    5/8 in
  • Knurler Type
    Fixed
  • Knurl Face Width
    1/4 in
  • Knurl Hole Diameter
    1/4 in
  • Knurl Series
    GK
  • Modular
    No
  • Number of Knurls
    1
  • Overall Length
    4.0000 in
  • Shank Height
    5/8 in
  • Shank Length
    3 in
  • Shank Shape
    Square
  • Shank Width
    5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought