Motion
08659567

Made in USA
08659567

LH Cut, 3/4" Wide x 3/4" High x 3-1/2" Long Square Shank, Fixed Bump Knurlers: 1 Knurl Required, 3/4" Diam x 3/8" Wide Face, 1/4" Hole Diam, Series KP
MI ITEM #11681233
MFR #08659567
List Price$280.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
08659567

LH Cut, 3/4" Wide x 3/4" High x 3-1/2" Long Square Shank, Fixed Bump Knurlers: 1 Knurl Required, 3/4" Diam x 3/8" Wide Face, 1/4" Hole Diam, Series KP
MI ITEM #11681233
MFR #08659567

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$280.05/each for your price

Overview

Mfr description
08659567 08659567 3/4 SHANK LH CNC SINGL

Specifications

  • Includes Knurl Wheels
    No
  • Knurl Diameter
    3/4 in
  • Knurler Type
    Fixed
  • Knurl Face Width
    3/8 in
  • Knurl Hole Diameter
    1/4 in
  • Knurl Series
    KP
  • Modular
    No
  • Number of Knurls
    1
  • Overall Length
    4.5000 in
  • Shank Height
    3/4 in
  • Shank Length
    3-1/2 in
  • Shank Shape
    Square
  • Shank Width
    3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought