Motion
08661662

Made in USA
08661662

RH Cut, 3/4" Wide x 3/4" High x 3-3/8" Long Square Shank, Fixed Bump Knurlers: 1 Knurl Required, 3/4" Diam x 1/2" Wide Face, 1/4" Hole Diam, Series KR
MI ITEM #11681244
MFR #08661662
List Price$350.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
08661662

RH Cut, 3/4" Wide x 3/4" High x 3-3/8" Long Square Shank, Fixed Bump Knurlers: 1 Knurl Required, 3/4" Diam x 1/2" Wide Face, 1/4" Hole Diam, Series KR
MI ITEM #11681244
MFR #08661662

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$350.13/each for your price

Overview

Mfr description
08661662 08661662 3/4 SHANK RH CNC SINGL

Specifications

  • Includes Knurl Wheels
    No
  • Knurl Diameter
    3/4 in
  • Knurler Type
    Fixed
  • Knurl Face Width
    1/2 in
  • Knurl Hole Diameter
    1/4 in
  • Knurl Series
    KR
  • Modular
    No
  • Number of Knurls
    1
  • Overall Length
    4.5000 in
  • Shank Height
    3/4 in
  • Shank Length
    3-3/8 in
  • Shank Shape
    Square
  • Shank Width
    3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought