Motion
08661688

Made in USA
08661688

RH Cut, 1" Wide x 1" High x 3-1/2" Long Square Shank, Fixed Bump Knurlers: 1 Knurl Required, 3/4" Diam x 1/2" Wide Face, 1/4" Hole Diam, Series KR
MI ITEM #11681245
MFR #08661688
List Price$350.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
08661688

RH Cut, 1" Wide x 1" High x 3-1/2" Long Square Shank, Fixed Bump Knurlers: 1 Knurl Required, 3/4" Diam x 1/2" Wide Face, 1/4" Hole Diam, Series KR
MI ITEM #11681245
MFR #08661688

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$350.10/each for your price

Overview

Mfr description
08661688 08661688 1 SHANK RIGHT CNC SING

Specifications

  • Includes Knurl Wheels
    No
  • Knurl Diameter
    3/4 in
  • Knurler Type
    Fixed
  • Knurl Face Width
    1/2 in
  • Knurl Hole Diameter
    1/4 in
  • Knurl Series
    KR
  • Modular
    No
  • Number of Knurls
    1
  • Overall Length
    5.0000 in
  • Shank Height
    1 in
  • Shank Length
    3-1/2 in
  • Shank Shape
    Square
  • Shank Width
    1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text