1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
08662066
Torx Lock Screw for Indexable Tools #10-32 Thread, Compatible with Inserts
MI ITEM #
11681246
MFR #
08662066
List Price
$5.80
/each
Qty
Add to Cart
Previous Page
Home
Made in USA 08662066
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
08662066
Torx Lock Screw for Indexable Tools #10-32 Thread, Compatible with Inserts
MI ITEM #
11681246
MFR #
08662066
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$5.80
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
08662066 08662066 GTS-2 INSERT SCREWS CO
Specifications
Drive Type
Torx
Hardware Comp
Insert
Head Size
0.3100 in²
Screw Length
0.7500 in
Screw Type
Lock Screw
Thread Size
#10-32 in
Torx Size
T20
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought