Motion
08662157

Made in USA
08662157

Hex Socket Differential Screw for Indexables #10-32 Thread, Industry Std XNS-36, For Use with Clamps
MI ITEM #11681251
MFR #08662157
List Price$2.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
08662157

Hex Socket Differential Screw for Indexables #10-32 Thread, Industry Std XNS-36, For Use with Clamps
MI ITEM #11681251
MFR #08662157

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.38/each for your price

Overview

Mfr description
08662157 08662157 XNS-36 CLAMP SCREW

Specifications

  • Drive Type
    Hex Socket
  • Hardware Comp
    Clamp
  • Industry Standard Number
    XNS-36
  • Left Hand Thread Length
    0.2500 in
  • Right Hand Thread Length
    0.2500 in
  • Screw Length
    0.7500 in
  • Screw Type
    Differential Screw
  • Socket Hex Size
    3/32 in
  • Thread Size
    #10-32 in
  • Toolholder Style Comp
    MTVO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought