Motion
08662165

Made in USA
08662165

Hex Socket Differential Screw for Indexables 1/4-28 Thread, Industry Std XNS-48, For Use with Clamps
Mi Item #11681252
MFR #08662165
Price$2.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
08662165

Hex Socket Differential Screw for Indexables 1/4-28 Thread, Industry Std XNS-48, For Use with Clamps
Mi Item #11681252
MFR #08662165

Mfr description
08662165 08662165 XNS48 CLAMP SCREW COMP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.38/each

Specifications

Dimensions

  • Left Hand Thread Length
    0.3700 in
  • Right Hand Thread Length
    0.3700 in
  • Screw Length
    1.0000 in
  • Socket Hex Size
    1/8 in
  • Thread Size
    1/4-28 in

Details

  • Drive Type
    Hex Socket
  • Hardware Comp
    Clamp
  • Industry Standard Number
    XNS-48
  • Screw Type
    Differential Screw
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)