Overview
Mfr description
08662199 08662199 CL 6 CLAMP COMPONENTS
Specifications
- Clamp TypeCL
- Hardware CompMCLNL/R 08-3A, MCLNL/R 10-3A, MCLNL/R 13-3B, MCLNL/R 16-3C
- SeriesFinger Clamp
- Thread Size#10-32
- Clamp Height0.4400 in
- Clamp Screw CompatibilityXNS-37
- Cutting DirectionNeutral
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data