Overview
Mfr description
08662207 08662207 CL 7 CLAMP COMPONENTS
Specifications
- Clamp TypeCL
- Hardware CompMDGNL/R 12-4B, MDJNL/R 08-3A, MDJNL/R 10-3B, MDJNL/R 12-3B, MDJNL/R 16-3D
- SeriesFinger Clamp
- Thread Size#10-32
- Clamp Height0.3100 in
- Clamp Screw CompatibilityXNS-36
- Cutting DirectionNeutral
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data