Motion
08662223

Made in USA
08662223

Series Finger Clamp, CL Clamp for Indexables; Neutral Cut, 0.66" High, Compatible with XNS-510 Clamp Screws
MI ITEM #11681258
MFR #08662223
List Price$10.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
08662223

Series Finger Clamp, CL Clamp for Indexables; Neutral Cut, 0.66" High, Compatible with XNS-510 Clamp Screws
MI ITEM #11681258
MFR #08662223

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$10.93/each for your price

Overview

Mfr description
08662223 08662223 CL 12 CLAMP COMPONENTS

Specifications

  • Clamp Type
    CL
  • Hardware Comp
    MCFNl/R 16-5D, MCFNl/R 20-5D, MCGNL/R 16-5D, MCGNL/R 16-6D, MCGNL/R 20-5D, MCGNL/R 20-6D, MCGNL/R 24-6E, MCGNL/R 85-6D
  • Series
    Finger Clamp
  • Thread Size
    5/16-24
  • Clamp Height
    0.6600 in
  • Clamp Screw Compatibility
    XNS-510
  • Cutting Direction
    Neutral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought