Overview
Mfr description
08662231 08662231 CL 19 CLAMP COMPONENTS
Specifications
- Clamp TypeCL
- Hardware CompMTANL/R 08-2A, MTANL/R 10-2B
- SeriesFinger Clamp
- Thread Size#10-32
- Clamp Height0.3100 in
- Clamp Screw CompatibilityXNS-36
- Cutting DirectionNeutral
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data