Motion
08662272

Made in USA
08662272

Series Bridge Clamp, HC Clamp for Indexables; Neutral Cut, 0.28" High, 0.17" Diam, Compatible with CS-96, CS-94 Clamp Screws
MI ITEM #11681263
MFR #08662272
List Price$29.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
08662272

Series Bridge Clamp, HC Clamp for Indexables; Neutral Cut, 0.28" High, 0.17" Diam, Compatible with CS-96, CS-94 Clamp Screws
MI ITEM #11681263
MFR #08662272

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$29.23/each for your price

Overview

Mfr description
08662272 08662272 HC 9 CLAMPS COMPONENTS

Specifications

  • Clamp Type
    HC
  • Hardware Comp
    CSBPL/R 10-3B, CSBPL/R 12-3B, CSDPN 08-3J, CSDPN 10-3B, CSDPN 12-3B, CSRPL/R 06-3J, CSRPL/R 08-3J
  • Series
    Bridge Clamp
  • Clamp Height
    0.2800 in
  • Clamp Screw Compatibility
    CS-96; CS-94
  • Cutting Direction
    Neutral
  • Diameter
    0.1700 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text