Motion
08662280

Made in USA
08662280

Series Bridge Clamp, HC Clamp for Indexables; Neutral Cut, 0.35" High, 1/4" Diam, Compatible with CS-126 Clamp Screws
Mi Item #11681264
MFR #08662280
Price$38.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
08662280

Series Bridge Clamp, HC Clamp for Indexables; Neutral Cut, 0.35" High, 1/4" Diam, Compatible with CS-126 Clamp Screws
Mi Item #11681264
MFR #08662280

Mfr description
08662280 08662280 HC 12 CLAMPS COMPONENT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$38.48/each

Specifications

Dimensions

  • Clamp Height
    0.3500 in
  • Diameter
    0.2500 in

Details

  • Clamp Screw Compatibility
    CS-126
  • Clamp Type
    HC
  • Cutting Direction
    Neutral
  • Hardware Comp
    CSBPL/R 12-4B, CSBPL/R 16-4D, CSBPL/R 20-6D, CSBPL/R 85-4D, CSDPN 12-4B, CSDPN 16-4D, CSDPN 16-6D, CSDPN 64-4D, CSDPN 65-4D, CSDPN 85-4D, CSDPN 85-6D, CSDPN 85-6E, CSRPL/R 16-6D, CSRPL/R 85-6D, CSRPL/R 86-6E
  • Series
    Bridge Clamp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)