Motion
08662314

Made in USA
08662314

Cap Screw for Indexables #8-32 Thread, Industry Std S-832, For Use with Shims
MI ITEM #11681266
MFR #08662314
List Price$0.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
08662314

Cap Screw for Indexables #8-32 Thread, Industry Std S-832, For Use with Shims
MI ITEM #11681266
MFR #08662314

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.95/each for your price

Overview

Mfr description
08662314 08662314 S-832 SHIM SCREW COMPO

Specifications

  • Hardware Comp
    Shim
  • Head Type
    Flat
  • Industry Standard Number
    S-832
  • Screw Length
    3/8 in
  • Screw Type
    Cap Screw
  • Thread Size
    #8-32 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought