Motion
08662322

Made in USA
08662322

Cap Screw for Indexables #10-24 Thread, Industry Std S-1024, For Use with Shims
MI ITEM #11681267
MFR #08662322
Price$0.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
08662322

Cap Screw for Indexables #10-24 Thread, Industry Std S-1024, For Use with Shims
MI ITEM #11681267
MFR #08662322

Mfr description
08662322 08662322 S-1024 SHIM SCREW COMP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.95/each

Specifications

Dimensions

  • Screw Length
    1/2 in
  • Thread Size
    #10-24 in

Details

  • Hardware Comp
    Shim
  • Head Type
    Flat
  • Industry Standard Number
    S-1024
  • Screw Type
    Cap Screw

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)