Motion
08680050

Made in USA
08680050

Pry Bar - 48 in OAL, 7/8 in Tip Width
Mi Item #11681271
MFR #08680050
Price$145.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
08680050

Pry Bar - 48 in OAL, 7/8 in Tip Width
Mi Item #11681271
MFR #08680050

Mfr description
08680050 08680050 7/8" HEX X 48" FIT-UP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$145.03/each

Specifications

Dimensions

  • Overall Length
    48 in
  • Overall Length Range
    48 in and Longer
  • Tip Width
    7/8 in

Details

  • Bar Type
    Pry Bar
  • PSC Code
    5110
  • Tool Type
    Fit-Up Bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)