1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
08680068
48" OAL Fit-Up Bar 1" Wide
Mi Item #
11681272
MFR #
08680068
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Pullers and Pry Bars
Pry Bars
Made in USA 08680068
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
08680068
48" OAL Fit-Up Bar 1" Wide
Mi Item #
11681272
MFR #
08680068
Mfr description
08680068 08680068 1" HEX X 48" FIT-UP GO
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Overall Length
48 in
Overall Length Range
48 in and Longer
Tip Width
1 in
Details
PSC Code
5110
Tool Type
Fit-Up Bar
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items