Motion
08680076

Made in USA
08680076

Pry Bar - 18 in OAL, 21/32 in Tip Width
Mi Item #11681273
MFR #08680076
Price$69.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
08680076

Pry Bar - 18 in OAL, 21/32 in Tip Width
Mi Item #11681273
MFR #08680076

Mfr description
08680076 08680076 21/32" X 18"LENGTH CHR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$69.73/each

Specifications

Dimensions

  • Overall Length
    18 in
  • Overall Length Range
    12 in - 24.9 in
  • Tip Width
    21/32 in

Details

  • Bar Type
    Pry Bar
  • PSC Code
    5110
  • Tool Type
    Chrome Pry Bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)