1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
08680084
Pry Bar - 24 in OAL, 3/4 in Tip Width
MI ITEM #
11681274
MFR #
08680084
List Price
$76.15
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Pullers and Pry Bars
Pry Bars
Made in USA 08680084
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
08680084
Pry Bar - 24 in OAL, 3/4 in Tip Width
MI ITEM #
11681274
MFR #
08680084
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$76.15
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
08680084 08680084 3/4" X 24" LENGTH CHRO
Specifications
Bar Type
Pry Bar
Overall Length Range
12 in - 24.9 in
Overall Length
24 in
Tool Type
Chrome Pry Bar
PSC Code
5110
Tip Width
3/4 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought