Motion
08680092

Made in USA
08680092

Pry Bar - 30 in OAL, 7/8 in Tip Width
Mi Item #11681275
MFR #08680092
Price$92.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
08680092

Pry Bar - 30 in OAL, 7/8 in Tip Width
Mi Item #11681275
MFR #08680092

Mfr description
08680092 08680092 7/8" X 30" LENGTH CHRO
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$92.95/each

Specifications

Dimensions

  • Overall Length
    30 in
  • Overall Length Range
    25 in - 35.9 in
  • Tip Width
    7/8 in

Details

  • Bar Type
    Pry Bar
  • PSC Code
    5110
  • Tool Type
    Chrome Pry Bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)