1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
08680100
Pry Bar - 24 in OAL, 3/4 in Tip Width
MI ITEM #
11681276
MFR #
08680100
Price
$110.60
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Pullers and Pry Bars
Pry Bars
Made in USA 08680100
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
08680100
Pry Bar - 24 in OAL, 3/4 in Tip Width
MI ITEM #
11681276
MFR #
08680100
Mfr description
08680100 08680100 3/4" X 24" LENGTH PINC
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$110
.60
/each
Add to Cart
Specifications
Dimensions
Overall Length
24 in
Overall Length Range
12 in - 24.9 in
Tip Width
3/4 in
Details
Bar Type
Pry Bar
PSC Code
5110
Tool Type
Pinch Bar
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items