1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
08680126
36" OAL Pinch Bar 7/8" Wide
MI ITEM #
11681278
MFR #
08680126
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Pullers and Pry Bars
Pry Bars
Made in USA 08680126
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
08680126
36" OAL Pinch Bar 7/8" Wide
MI ITEM #
11681278
MFR #
08680126
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
08680126 08680126 7/8" X 36" LENGTH PINC
Specifications
Overall Length Range
36 in - 47.9 in
Overall Length
36 in
Tool Type
Pinch Bar
PSC Code
5110
Tip Width
7/8 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought