1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
08680142
17" OAL Screwdriver Pry Bar 5/8" Wide
MI ITEM #
11681280
MFR #
08680142
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Pullers and Pry Bars
Pry Bars
Made in USA 08680142
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
08680142
17" OAL Screwdriver Pry Bar 5/8" Wide
MI ITEM #
11681280
MFR #
08680142
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
08680142 08680142 5/8" X 17" LENGTH PRY
Specifications
Overall Length Range
12 in - 24.9 in
Overall Length
17 in
Tool Type
Screwdriver Pry Bar
PSC Code
5110
Tip Width
5/8 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought