1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
08680159
25" OAL Screwdriver Pry Bar 11/16" Wide
MI ITEM #
11681281
MFR #
08680159
List Price
$83.55
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Pullers and Pry Bars
Pry Bars
Made in USA 08680159
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
08680159
25" OAL Screwdriver Pry Bar 11/16" Wide
MI ITEM #
11681281
MFR #
08680159
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$83.55
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
08680159 08680159 11/16" X 25" LENGTH PR
Specifications
Overall Length Range
25 in - 35.9 in
Overall Length
25 in
Tool Type
Screwdriver Pry Bar
PSC Code
5110
Tip Width
11/16 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought