Motion
08680167

Made in USA
08680167

Pry Bar - 31 in OAL, 11/16 in Tip Width
Mi Item #11681282
MFR #08680167
Price$81.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
08680167

Pry Bar - 31 in OAL, 11/16 in Tip Width
Mi Item #11681282
MFR #08680167

Mfr description
08680167 08680167 11/16" X 31" LENGTH PR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$81.10/each

Specifications

Dimensions

  • Overall Length
    31 in
  • Overall Length Range
    25 in - 35.9 in
  • Tip Width
    11/16 in

Details

  • Bar Type
    Pry Bar
  • PSC Code
    5110
  • Tool Type
    Screwdriver Pry Bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)