Motion
08680175

Made in USA
08680175

Pry Bar - 36 in OAL, 7/8 in Tip Width
Mi Item #11681283
MFR #08680175
Price$196.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
08680175

Pry Bar - 36 in OAL, 7/8 in Tip Width
Mi Item #11681283
MFR #08680175

Mfr description
08680175 08680175 7/8" X 36" LENGTH PRY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$196.23/each

Specifications

Dimensions

  • Overall Length
    36 in
  • Overall Length Range
    36 in - 47.9 in
  • Tip Width
    7/8 in

Details

  • Bar Type
    Pry Bar
  • PSC Code
    5110
  • Tool Type
    Screwdriver Pry Bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)