Motion
08680977

Made in USA
08680977

M4x0.70, 6.73mm Insert Diam, 11.94mm OAL, Sealed Head Open End Threaded Insert;6.75mm Hole Diam, 9.91mm Head Diam, 1008/1010 Steel, Clear Protective Coating & Zinc Yellow Dichromate Finish
MI ITEM #11681312
MFR #08680977
List Price$20.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
08680977

M4x0.70, 6.73mm Insert Diam, 11.94mm OAL, Sealed Head Open End Threaded Insert;6.75mm Hole Diam, 9.91mm Head Diam, 1008/1010 Steel, Clear Protective Coating & Zinc Yellow Dichromate Finish
MI ITEM #11681312
MFR #08680977

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$20.40/each for your price

Overview

Mfr description
08680977 08680977 M4 STL/ZN 3.3GRP 25PK
  • Sealed head open end inserts have a weathertight seal under the head and are open on both ends
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Drill Size
    6.75 mm
  • Finish Coating
    Clear Protective Coating, Zinc Yellow Dichromate
  • Head Diameter
    9.91 mm
  • Head Height
    0.76 mm
  • Hole Diameter
    6.75 mm
  • Insert Diameter
    6.73 mm
  • Material
    Steel
  • Material Grade
    1008/1010
  • Maximum Grip
    2.54 mm
  • Minimum Grip
    1.52 mm
  • Overall Length
    11.94 mm
  • System of Measurement
    Metric
  • Thread Size
    M4x0.70
  • Thread Standard
    Metric Coarse
  • Type
    Sealed Head Open End

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought