Motion
08685653

Made in USA
08685653

#37, 8" Flute Length, 7" Depth of Cut, Carbide-Tipped Shank, Single Flute Gun Drill;1/2" Shank Diam, N-8 Nosegrind Point, 115° Point Angle, 1/2" OAL, Bright Finish
MI ITEM #11681324
MFR #08685653
List Price$285.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
08685653

#37, 8" Flute Length, 7" Depth of Cut, Carbide-Tipped Shank, Single Flute Gun Drill;1/2" Shank Diam, N-8 Nosegrind Point, 115° Point Angle, 1/2" OAL, Bright Finish
MI ITEM #11681324
MFR #08685653

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$285.98/each for your price

Overview

Mfr description
08685653 08685653 NO.37X10" TPR UNDCUT C
  • Carbide tips cuts faster than high speed steel. The carbide tip is brazed onto the steel head of a shank. It is commonly used on ferrous and nonferrous materials including cast iron, steel and steel alloys.

Specifications

  • Material
    Carbide-Tipped
  • Number Of Flutes
    1
  • Overall Length
    10 in
  • Coolant Hole Type
    Round
  • Driver Length
    1-1/2 in
  • Finish Coating
    Bright
  • Web Thinning
    Web-Thinned
  • Type
    Single Flute Gun Drill
  • Style
    R-1 Low Land
  • Shank Diameter
    3/4 in
  • Point Type
    N-8 Nosegrind
  • Flute Length
    8 in
  • Drill Type
    Single Flute Gun Drill
  • Drill Size
    0.1040 mm
  • Drill Point Angle
    115
  • Drill Diameter Compatibility
    +0.0005 to -0.0005;+0.0127 to -0.0127
  • Depth of Cut
    7.0000
  • Cutting Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought