Motion
08812406

Made in USA
08812406

5/8" Diam, 1/2" Shank, Diam, 3 Flutes, Straight Shank, Interchangeable Pilot Counterbore - 5-1/8" OAL, 3-7/8" OAL Shank, Bright Finish, High Speed Steel
MI ITEM #11681384
MFR #08812406
List Price$132.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
08812406

5/8" Diam, 1/2" Shank, Diam, 3 Flutes, Straight Shank, Interchangeable Pilot Counterbore - 5-1/8" OAL, 3-7/8" OAL Shank, Bright Finish, High Speed Steel
MI ITEM #11681384
MFR #08812406

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$132.33/each for your price

Overview

Mfr description
08812406 08812406 5/8 USA HSS SHORT SER.
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and nonferrous materials.

Specifications

  • Shank Diameter
    1/2 in
  • Shank Length
    3-7/8 in
  • Shank Type
    Straight
  • Overall Length
    5-1/8 in
  • Finish Coating
    Bright
  • Number Of Flutes
    3
  • Cutting Direction
    Forward
  • Counterbore Diameter
    5/8 in
  • Counterbore Material
    High Speed Steel
  • Pilot Shank Diameter Comp
    3/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought