Motion
09051335

Made in USA
09051335

200 Lb Capacity, 67" Lift Height, Winch Platform Base Manually Operated Lift
Mi Item #11681431
MFR #09051335
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
09051335

200 Lb Capacity, 67" Lift Height, Winch Platform Base Manually Operated Lift
Mi Item #11681431
MFR #09051335

Mfr description
09051335 09051335 LOAD LIFTER W/PNEU GEN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    16-1/4, 16-1/4 in
  • Lift Height
    67 in
  • Width
    16-3/4 in

Details

  • Description Keyword
    09051335
  • Type
    Winch Platform Base
  • Weight Capacity
    200 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)