Motion
09109067

Made in USA
09109067

5/8 to 7/8" Shaft Diam, 2-1/2" Long, 1/8" Wire Diam, Hair Pin Cotter;MB Grade 2 Spring Steel, Zinc-Plated Finish
MI ITEM #11681433
MFR #09109067
List Price$7.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
09109067

5/8 to 7/8" Shaft Diam, 2-1/2" Long, 1/8" Wire Diam, Hair Pin Cotter;MB Grade 2 Spring Steel, Zinc-Plated Finish
MI ITEM #11681433
MFR #09109067

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$7.13/each for your price

Overview

Mfr description
09109067 09109067 .125"DX2-1/2"L 10/PK H
  • Spring steel is a low-alloy, carbon steel with very high yield strength.

Specifications

  • Material
    Spring Steel
  • Length
    2-1/2 in
  • Finish Coating
    Zinc-Plated
  • Wire Diameter
    0.1250 in
  • Shaft Diameter Range
    7/8 in~5/8 in
  • Material Grade
    MB Grade 2
  • PSC Code
    5306

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought