Motion
09109075

Made in USA
09109075

1/2 to 5/8" Shaft Diam, 3" Long, 0.148" Wire Diam, Hair Pin Cotter;MB Grade 2 Spring Steel, Zinc-Plated Finish
MI ITEM #11681434
MFR #09109075
List Price$8.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
09109075

1/2 to 5/8" Shaft Diam, 3" Long, 0.148" Wire Diam, Hair Pin Cotter;MB Grade 2 Spring Steel, Zinc-Plated Finish
MI ITEM #11681434
MFR #09109075

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$8.48/each for your price

Overview

Mfr description
09109075 09109075 .148"DX3"L 10/PK HITCH
  • Spring steel is a low-alloy, carbon steel with very high yield strength.

Specifications

  • Material
    Spring Steel
  • Length
    3 in
  • Finish Coating
    Zinc-Plated
  • Wire Diameter
    0.1480 in
  • Shaft Diameter Range
    5/8 in~1/2 in
  • Material Grade
    MB Grade 2
  • PSC Code
    5306

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought