1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
09109117
5/8 to 1" Shaft Diam, 3-1/4" Long, 0.177" Wire Diam, Hair Pin Cotter;MB Grade 2 Spring Steel, Zinc-Plated Finish
MI ITEM #
11681438
MFR #
09109117
Price
$5.73
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Fasteners
Pins and Retaining Rings
Cotter Pins
Made in USA 09109117
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
09109117
5/8 to 1" Shaft Diam, 3-1/4" Long, 0.177" Wire Diam, Hair Pin Cotter;MB Grade 2 Spring Steel, Zinc-Plated Finish
MI ITEM #
11681438
MFR #
09109117
Mfr description
09109117 09109117 .177"DX3-1/4"L 5/PK HI
Spring steel is a low-alloy, carbon steel with very high yield strength.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$5
.73
/each
Add to Cart
Specifications
Dimensions
Length
3-1/4 in
Shaft Diameter Range
1 in~5/8 in
Wire Diameter
0.1770 in
Details
Finish Coating
Zinc-Plated
Material
Spring Steel
Material Grade
MB Grade 2
PSC Code
5306
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items