Motion
09109125

Made in USA
09109125

7/8 to 1-1/4" Shaft Diam, 3-3/4" Long, 0.177" Wire Diam, Hair Pin Cotter;MB Grade 2 Spring Steel, Zinc-Plated Finish
MI ITEM #11681439
MFR #09109125
List Price$6.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
09109125

7/8 to 1-1/4" Shaft Diam, 3-3/4" Long, 0.177" Wire Diam, Hair Pin Cotter;MB Grade 2 Spring Steel, Zinc-Plated Finish
MI ITEM #11681439
MFR #09109125

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$6.75/each for your price

Overview

Mfr description
09109125 09109125 .177"DX3-3/4"L 5/PK HI
  • Spring steel is a low-alloy, carbon steel with very high yield strength.

Specifications

  • Material
    Spring Steel
  • Length
    3-3/4 in
  • Finish Coating
    Zinc-Plated
  • Wire Diameter
    0.1770 in
  • Shaft Diameter Range
    1-1/4 in~7/8 in
  • Material Grade
    MB Grade 2
  • PSC Code
    5306

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought